This item is Discontinued.

Professional Plastics Blue Chp 760 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 ( Each) SDSTBL6MMX48.000X96.000CHP760

Blue Chp 760 Durostone Sheet, 0.236 (6MM) X 48.000 X 96.000 ( Each) (Discontinued)

  • Mfr # SDSTBL6MMX48.000X96.000CHP760
  • Zoro # G400914478
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDSTBL6MMX48.000X96.000CHP760
Zoro #
G400914478
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.236
Width
48
Length
96

Details

Color
Blue
Weight
79
Material
Durostone
Specific Gravity (73 Deg: g/cm3)
1.9

Description

Durostone® wave solder pallet materials have excellent mechanical properties at elevated temperatures. These products have become the industry standard for the production of wave solder pallets used in the printed circuit board industry. Durostone is easier to handle in the production process than other products used for PCB tooling due to two factors: The density, which helps to reduce the weight of the finished tooling. The glass and resin content, which ensures that the line operators and the machinists are not subjected to skin irritation alleviating any health & safety concerns. Durostone® is Produced in Three Standard Grades: CHP 760 (Blue) (Standard) CAS 761 (Black) (Anti-Static) CAG 762 (Grey) (Anti-Static, Optical) Other Durostone® Specialty Grades: CFR 762 (Black)(Flux-Resistant) - For Harsh Environments

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.