
Blue Edge Crystal Ice 1 Side ACR, 0.250 X 49.000 X 97.000, 5M022 ( Eac
Mfr # SACRICE1.250X49.000X97.000BLEP
Zoro # G000910382
product price: $892.99
/eaKey Features
Color
Blue
Height
0.25
Weight
68
Length
97
Material
Plexiglass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SACRICE1.250X49.000X97.000BLEP
Zoro #
G000910382
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.25
Length
97
Width
49
Details
Color
Blue
Weight
68
Material
Plexiglass
Specific Gravity (73 Deg: g/cm3)
1.5
Description
ACRYLITE® Crystal Ice acrylic sheet is continuously manufactured, with a frosted surface on one or both sides. The cool frosted finish diffuses light to enhance your design options and backlit applications. Its textured surface resists fingerprints and is easy to clean. In three translucent colors - Colorless, Glass Green and Blue Ice - Crystal Ice has the appearance of etched glass and is a beautiful choice for displays, store fixtures, partitions, and wall panels. Acrylite Color Chart, Images & Plexiglas Color Number Cross-Reference
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.