Zoro Homepage

Blue Nylon 12 L, 1 W

  • Mfr # RNYLHSBL1.000CST

  • Zoro # G300930806


product price: $27.79
/ea

Key Features

Material
Nylon
Color
Blue
Length
12
Width
1
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLHSBL1.000CST
Zoro #
G300930806
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1
Height
1

Details

Material
Nylon
Color
Blue
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.3

Description

NYCAST® XHA-BLUE has a heat stabilizer that retards the loss of physical properties as temperature increases. This allows the material to function at approximately 10% higher temperatures than standard grades; meaning NYCAST XHA operating at 200° F will have approximately the same physical properties as a standard grade operating at 185° F. Maximum intermittent temperature for NYCAST XHA is 330° F and continuous operating temperature is 250° F (compared to 230° F for standard grades).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.