Zoro Homepage

Blue Nylon 12 L, 1.5 W

  • Mfr # RNYLBL1.500CST

  • Zoro # G100931478


product price: $29.89
/ea

Key Features

Material
Nylon
Color
Blue
Length
12
Width
1.5
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLBL1.500CST
Zoro #
G100931478
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
1.5
Height
1.5

Details

Material
Nylon
Color
Blue
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.15

Description

Cast Nylon Sheets, Nylon Rods and Nylon Tubes are available in a wide range of sizes & grades. Their flexibility and performance characteristics have led to Nylons replacing bronze, brass, steel, and aluminum in various mechanical applications. Why ? -Because Cast Nylon offers the following benefits: Approximately 1/8 the weight of bronze 1/7 the weight of cast iron 1/2 the weight of aluminum Highly impact resistant High heat distortion temperature Easy to machine and abrasion resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.