Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Nylon 12 L, 2.75 W

  • Mfr # RNYLMC9012.750BLCST

  • Zoro # G300930981


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Blue
Length
12
Width
2.75
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNYLMC9012.750BLCST
Zoro #
G300930981
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
2.75
Height
2.75

Details

Material
Nylon
Color
Blue
Weight
4
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
3.5
Dielectric Strength (volts/mil)
500
Tensile Elongation at Break (% @ 73 Deg: F)
20
Specific Gravity (73 Deg: g/cm3)
1.15
Flexural Strength (psi @ 73 Deg: F)
16000
Tensile Strength (psi @ 73 Deg;)
12000
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Heat Deflection Temp. (264 psi) Deg:F
200
Max. Recommended Use Temp (Deg:F)
260

Description

MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.