Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Tivar 88-2 Sheet, 1.500 Thick, 48 X 120

  • Mfr # SUHMW882BL1.500-48X120

  • Zoro # G000913444


product price: $6,246.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
48
Weight
343
Length
120
Height
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUHMW882BL1.500-48X120
Zoro #
G000913444
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
120
Height
1.5

Details

Color
Blue
Weight
343
Specific Gravity (73 Deg: g/cm3)
1.05

Description

TIVAR® 88-2 can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Industries: Power - Railcars - Steel - Cement - Chemical - Grain - Minerals & Metals Applications: Belt scrapers - Bunker liners - Chain conveyor flights - Chute liners - Conveyor skirting - Cyclones - Drag chain conveyor liners - Dragline buckets - Dust collection hopper liners - Front end loader bucket liners - Hopper liners - Offroad truck beds - Pugmill Paddles - Railcar liners - Reclaimer buckets - Screw conveyor liners - Self-unloading ships - Silo liners - Slider beds - Storage bin liners - Surge bin liners - Transfer chute liners - Under chain guides - Wearstrips - Vibrating bin dischargers - Vibratory feeder liners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.