Blue Tivar 88-2 UHMW Sheet, 0.250 X 48.000 X 120.000 Each
- Mfr # SUHMW882BL.250X48.000X120.000
- Zoro # G600913110
product price:
$
1,091.99
/ea
Key Features
Color
Blue
Weight
58
Width
48
Height
0.25
Length
120
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUHMW882BL.250X48.000X120.000
- Zoro #
- G600913110
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.25
- Length
- 120
Details
- Color
- Blue
- Weight
- 58
- Specific Gravity (73 Deg: g/cm3)
- 1.05
Description
TIVAR® 88-2 can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Industries: Power - Railcars - Steel - Cement - Chemical - Grain - Minerals & Metals Applications: Belt scrapers - Bunker liners - Chain conveyor flights - Chute liners - Conveyor skirting - Cyclones - Drag chain conveyor liners - Dragline buckets - Dust collection hopper liners - Front end loader bucket liners - Hopper liners - Offroad truck beds - Pugmill Paddles - Railcar liners - Reclaimer buckets - Screw conveyor liners - Self-unloading ships - Silo liners - Slider beds - Storage bin liners - Surge bin liners - Transfer chute liners - Under chain guides - Wearstrips - Vibrating bin dischargers - Vibratory feeder liners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.