Blue Tivar 88 UHMW Sheet, 1.000 X 48.000 X 120.000 Each

  • Mfr # SUHMW88BL1.000X48.000X120.000

  • Zoro # G100913726


product price:  $4,170.99
/ea
Additional $285.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Width
48
Length
120
Material
Tivar
Height
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SUHMW88BL1.000X48.000X120.000
Zoro #
G100913726
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
120
Height
1

Details

Color
Blue
Material
Tivar
Weight
211
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
0.965

Description

Tivar® 88 is a premium lining material for bulk handling. Tivar® 88 is noted for its performance in promoting bulk solids flow of cohesive or non-free flowing materials due to its low surface friction. TIVAR® 88 liners are the perfect solution when you need to reduce or eliminate arching, ratholing, and erratic material flow challenges in bins, bunkers, hoppers and chutes, railcars, etc. Although every application is unique, some have specific environmental challenges. Quadrant has developed several proprietary formulation packages for TIVAR® 88 that enhance certain properties without negatively impacting TIVAR® 88's key properties. Tivar 88-2 Lubricant Filled can be fabricated - and welded - to provide a solution for nearly any application, whether it's a seamless, drop-in liner; a framed-in liner or even a replacement liner. Quadrant's SystemTIVAR® Engineering continually works on new solutions for current and future application challenges. Tivar 88-2 ESd - Promotes reliable bulk material flow, Abrasion, chemical and corrosion-resistant, Low coefficient of friction (C.O.F), No moisture absorption, and Reduces and/or eliminates plugging and arching TIVAR® 88 UV Resistant - For applications in outdoor environments that receive high exposure to ultra violet rays, and prevents premature degradation of material. TIVAR® 88 with BurnGuardTM - For applications in which the TIVAR® 88 liner might be exposed to combustion, TIVAR 88 with BurnGuardTM has flame retardant properties. When the source of the combustion is removed, TIVAR 88 with BurnGuardTM self extinguishes and experiences no further impact. TIVAR® 88 with BurnGuardTM meets MSHA 1C-112/1 for underground mining and has a UL94 V-0 Flammability Rating. TIVAR® 88 ESd (Electro Static Dissipative)- In dusty or volatile environments, TIVAR® 88 ESd protects against the build-up of electrical charges.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.