Natural Acetal Sheet, 0.031 X 24.000 X 48.000 ( Each)
- Mfr # SACENA.031X24.000X48.000C
- Zoro # G100907299
product price:Â
$
25.75
/ea
Key Features
Color
Natural
Length
48
Weight
2
Material
Acetal
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACENA.031X24.000X48.000C
- Zoro #
- G100907299
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 2
- Material
- Acetal
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Max. Recommended Use Temp (Deg:F)
- 180
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- UL94 Flammability Rating Method: UL 94
- H-B
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- 3A Dairy Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- USDA Compliant
- Yes
- Dielectric Strength (volts/mil)
- 420
- NSF Compliant
- Yes
Dimensions
- Length
- 48
- Width
- 24
- Height
- 0.031
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.