Zoro Homepage

Blue Turcite 12 L, 4 W

  • Mfr # RTURA4.000

  • Zoro # G200931545


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Turcite
Color
Blue
Length
12
Width
4
Weight
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTURA4.000
Zoro #
G200931545
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
4
Height
4

Details

Material
Turcite
Color
Blue
Weight
9
Tensile Strength (psi @ 73 Deg;)
7600
Tensile Elongation at Break (% @ 73 Deg: F)
15
CoLT Expansion (x 10-5 in./in./Deg:F)
5.2
Specific Gravity (73 Deg: g/cm3)
1.49
Heat Deflection Temp. (264 psi) Deg:F
203
Flexural Strength (psi @ 73 Deg: F)
11000
Max. Recommended Use Temp (Deg:F)
180
UL94 Flammability Rating Method: UL 94
H-B

Description

Turcite® is a high-quality, internally lubricated material that is ideal for applications with demanding wear and friction requirements. Its low water absorption enables components made with Turcite® to retain their integrity over long periods. Turcite® A is a resilient formulation that performs well under vibratory and dynamic loading

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.