Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Blue#2051 Cast Acrylic Paper-Masked Sheet, 0.250 X 48.000 X 96.000 [E
- Mfr # SACRBL2051.250X48.000X96.000CP
- Zoro # G700906890
product price:Â
$
405.99
/ea
Key Features
Color
Blue
Material
Plexiglass
Weight
52
Height
0.25
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRBL2051.250X48.000X96.000CP
- Zoro #
- G700906890
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Blue
- Material
- Plexiglass
- Weight
- 52
- Dielectric Strength (volts/mil)
- 400
- FDA Compliant
- Yes
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Max. Recommended Use Temp (Deg:F)
- 200
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Specific Gravity (73 Deg: g/cm3)
- 1.18
Dimensions
- Height
- 0.25
- Length
- 96
- Width
- 48
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.