Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Blue#2424 Cast Acrylic Paper-Masked Sheet, 0.250 Thick, 12 X 48
- Mfr # SACRBL2424.250CP-12X48
- Zoro # G200907205
product price:Â
$
82.79
/ea
Key Features
Color
Blue
Height
0.25
Length
48
Weight
52
Material
Plexiglass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRBL2424.250CP-12X48
- Zoro #
- G200907205
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Blue
- Weight
- 52
- Material
- Plexiglass
- Max. Recommended Use Temp (Deg:F)
- 200
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
- Dielectric Strength (volts/mil)
- 400
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- FDA Compliant
- Yes
Dimensions
- Height
- 0.25
- Length
- 48
- Width
- 12
Description
CAST Acrylic Sheets in Clear, Black, White, Grey, Bronze, Blue, Red, Yellow, Green
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.