Blue/White Gravo 2 Ply 2226226, 0.062 X 24.000 X 48.000 ( Each)
- Mfr # SGRAV2.062X24X48BLWH2226226
- Zoro # G800932331
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Height
0.062
Material
Gravoply
Weight
5
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGRAV2.062X24X48BLWH2226226
- Zoro #
- G800932331
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Blue
- Material
- Gravoply
- Weight
- 5
Dimensions
- Height
- 0.062
- Length
- 48
- Width
- 24
Description
Gravoply 2 Engraving StockThe micro thin .001" foil cap of Gravoply 2 allows for very fine detailed engraving. While this is perfect for small text and/or intricate logos required of many indoor applications, the thicker cap of Gravoply 1 may be better for many industrial applications where long-term cap durability may be put to the test. Gravoply 2 comes Standard with a Matte Surface Finish Surface - Matte (STANDARD) Profile engraving depth .002" - .003" Standard Sheet Size: 24" x 48" Composition: ABS Note: Also available in Gravoply 2 Gloss, which has a Glossy Clear Protective Cap Layer. Click HERE for Colors and Finishes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.