Zoro Homepage

Brillianize Cleaner, 8oz

  • Mfr # CLEANER-BRILLIANIZE-8OZ

  • Zoro # G700944878


product price: $22.99
/ea

Key Features

Length
2
Width
2
Height
2
Weight
1
Material
Plastic Cleaner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANER-BRILLIANIZE-8OZ
Zoro #
G700944878
UPC #
-
Country of Origin
Multiple

Dimensions

Length
2
Width
2
Height
2

Details

Weight
1
Material
Plastic Cleaner

Description

Brillianize 8 ounce spray bottles. Unique anti-static, alcohol free and ammonia free cleaning fluid. Safe to use around children and pets. Great for cleaning fresh and salt-water aquariums. Brillianize is America's Number One selling Plastic Polish. Available in Twelve (12) Bottle Case or Two (2) 8 Ounce Spray Bottles with attached sprayers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.