Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brillianize No 128, 4 EA 1 Gallon Bottles No 128 Each

  • Mfr # CLEANERBRILL128-1GAL-4EACH

  • Zoro # G700944922


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Weight
34
Material
Plastic Cleaner
Height
8
Length
8
Width
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLEANERBRILL128-1GAL-4EACH
Zoro #
G700944922
UPC #
-
Country of Origin
Multiple

Dimensions

Height
8
Length
8
Width
8

Details

Weight
34
Material
Plastic Cleaner

Description

Brillianize 128 oz Cleaner is America's #1 Rated Plastic Polish. Our unique formula leaves an anti-static, fingerprint resistant finish so you don't have to clean as often. Brillianize contains no alcohol or ammonia so it won't damage soft plastic. Brillianize is safe to use around children and pets. Packaged in a One 1 Gallon (128 ounce) Heat Sealed container. Our Commercial Customers' favorite!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.