Shop PROFESSIONAL PLASTICS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Bronze GL/MT Mesh Lumicor Sheet, 0.750 X 59.000 X 120.000 Each
- Mfr # SLUMI.750X59X120BRZGLMTMESH
- Zoro # G100907206
product price:Ā
$
3,533.99
/ea
Key Features
Color
Bronze
Length
120
Height
0.75
Weight
261
Material
Lumicor
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLUMI.750X59X120BRZGLMTMESH
- Zoro #
- G100907206
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 59
- Length
- 120
- Height
- 0.75
Details
- Color
- Bronze
- Weight
- 261
- Material
- Lumicor
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Description
LumicorĀ® blends the versatility of high performance resins with the vast world of decorative materials to bring light, texture and color to enhance any environment. Its unique decorative appearance is the result of a patented process that incorporates interesting core elements within clear resins. LumicorĀ® can be used in an endless variety of vertical, horizontal, and 3-dimensional applications including; furniture, wall partitions, countertops, cabinet doors, sinks, displays, light fixtures, ceiling tiles, shower doors, office relites, signs and shelving. Because Lumicor is made with high performance resins, it has excellent clarity, outstanding UV resistance and is easy to fabricate. It can be cut, drilled, routed, bonded, sanded and thermoformed using standard techniques. Furthermore, Lumicor is renewable. Surface scratches are easily removed using standard polishing discs to renew the finish to a matte or high gloss. Comes in Metallics, Neutrals, Patterns, Colorways, Embosses, Botanicals & Woodworks. Sheet Sizes: 48" x 96" (1220mm x 2440mm) & 60" x 120" (1523mm x 3048mm) Gauge Thickness: 1/16" - 1" (1.5mm to 25mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.