
Bronze#2370 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 12 X 12
Mfr # SACRBZ2370.187EP-12X12
Zoro # G700909907
product price:Â $12.65
/eaKey Features
Color
Bronze
Weight
39
Height
0.187
Length
12
Width
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SACRBZ2370.187EP-12X12
Zoro #
G700909907
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.187
Length
12
Width
12
Details
Color
Bronze
Weight
39
Material
Plexiglass
Dielectric Strength (volts/mil)
400
Tensile Elongation at Break (% @ 73 Deg: F)
2
Specific Gravity (73 Deg: g/cm3)
1.18
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Strength (psi @ 73 Deg;)
8000
Max. Recommended Use Temp (Deg:F)
200
Heat Deflection Temp. (264 psi) Deg:F
210
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.