
Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 24 X 4
Mfr # SACRBZ2404.125EP-24X48
Zoro # G600908840
product price:Â $62.49
/eaKey Features
Color
Bronze
Height
0.125
Material
Plexiglass
Weight
26
Width
24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SACRBZ2404.125EP-24X48
Zoro #
G600908840
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.125
Width
24
Length
48
Details
Color
Bronze
Material
Plexiglass
Weight
26
Max. Recommended Use Temp (Deg:F)
200
Specific Gravity (73 Deg: g/cm3)
1.18
Dielectric Strength (volts/mil)
400
Tensile Strength (psi @ 73 Deg;)
8000
Flexural Strength (psi @ 73 Deg: F)
12000
CoLT Expansion (x 10-5 in./in./Deg:F)
5
Heat Deflection Temp. (264 psi) Deg:F
210
Tensile Elongation at Break (% @ 73 Deg: F)
2
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.