Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.187 Thick, 24 X 2
- Mfr # SACRBZ2404.187EP-24X24
- Zoro # G600908321
product price:Â
$
92.99
/ea
Key Features
Color
Bronze
Width
24
Material
Plexiglass
Height
0.187
Weight
39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACRBZ2404.187EP-24X24
- Zoro #
- G600908321
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 24
- Height
- 0.187
- Length
- 24
Details
- Color
- Bronze
- Material
- Plexiglass
- Weight
- 39
- Tensile Strength (psi @ 73 Deg;)
- 8000
- Specific Gravity (73 Deg: g/cm3)
- 1.18
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5
- Max. Recommended Use Temp (Deg:F)
- 200
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Heat Deflection Temp. (264 psi) Deg:F
- 210
- Dielectric Strength (volts/mil)
- 400
- Tensile Elongation at Break (% @ 73 Deg: F)
- 2
Description
Plexiglass Sheet - Extruded Acrylic Plastic Sheet in Cut-To-Size Sheets, Full Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.