Bronze#5184 Abrasion-Resistant 2 Sides Prolens Polycarbonate Halog, 0

  • Mfr # SPCAR2BZ5184.250X48X96HAL

  • Zoro # G900930817


product price:  $1,398.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Bronze
Width
48
Length
96
Weight
61
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPCAR2BZ5184.250X48X96HAL
Zoro #
G900930817
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.25

Details

Color
Bronze
Weight
61
Specific Gravity (73 Deg: g/cm3)
1.4

Description

ProLens® Aircraft Grade Polycarbonate Sheet - Window Dust Cover Material (for Window Liners) Professional Plastics, Inc, as the leading supplier to the transportation industry, is introducing our ProLens® Pro-Mirror is a FAA Flammability, FAR 25.853 articles (a) & (b), certified product that is light weight, impact resistant and flame retardant. Professional applies a proprietary coating to our product giving you the Security and Longevity you have been searching for. ProLens® has outstanding abrasion resistance preventing from easy denting or scratching that are typical with competing products. Professional Plastics' ProLens offer the fewest inclusions and defects, thus significantly reduction rejections. Our superior glass-like clarity and reflective qualities are second to none, there is no comparison. ProLens is available in full 48" x 96" sheets, as well as, cut and routed to size per request. ProLens® is a registered trade name of Professional Plastics, Inc. - all rights reserved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.