Brush Gold/Brush Slv Polymetal, 0.118 X 48.000 X 96.000 ( Each)
- Mfr # SPOLYMET.118X48X96BRUSHGLDSLV
- Zoro # G900935843
product price:Â
$
365.99
/ea
Key Features
Color
Gold
Width
48
Height
0.118
Length
96
Weight
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPOLYMET.118X48X96BRUSHGLDSLV
- Zoro #
- G900935843
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gold
- Weight
- 25
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Width
- 48
- Height
- 0.118
- Length
- 96
Description
PolyMetalTM signage board is a high-density polyethylene (HDPE) with aluminum face and back. PolyMetal is available in seven painted colors and 3 metallic finishes. The recycled core of PolyMetal will not corrode. These lightweight, durable sheets can be digitallly printed upon. Sheet Sizes: 48" x 96", 48" x 120" & 60" x 120" Nominal Thicknesses: 0.120" (3 mm), 0.240" (6 mm)** Painted Finishes: Black, Green, Red, Blue, Yello, Almond, White Metallic Finishes: Brushed Gold, Brushed Silver, Mirror
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.