Professional Plastics

Cal Missle 1.250 - Duct Projectile, Item# 2110-012 [Each]

Professional Plastics Cal Missle 1.250 - Duct Projectile, Item# 2110-012 [Each] FABMISSLE2110-012-PC
Hover or click to zoom Tap to zoom
$38.11
  • Weight: 1
  • Specific Gravity (73 Deg: g/cm3): 2.12
  • Country of Origin (subject to change): Multiple
See full product details
Orders over $75 ship free.

Total: $38.11

Professional Plastics #FABMISSLE2110-012-PC Specifications

  • Weight: 1
  • Specific Gravity (73 Deg: g/cm3): 2.12
  • Country of Origin (subject to change): Multiple

Description

Cal MissileTM Duct Projectiles - Cal Am Manufacturing's "Cal Missile" is the Cadillac of all missile line carriers; Constructed with heavy-duty stainless steel hardware and Polyurethane blow cups, this ultra-tough projectile will perform flawlessly for you time and time again. Used to pneumatically install pull line into conduit runs, the Cal Missile is fast and efficient, easily blowing through even out-of-round duct with hand blower tools. The Cal Missile features dual fastening rings, one on each end of the projectile and is available with either two or three polyurethane cups, which offer the elasticity of rubber combined with the toughness and durability of metal. Compared to other projectiles which use plastic or foam; the polyurethane cups of the Cal Missile offers you superior impact, abrasion and tear resistance, have a higher load bearing capacity and better elastic memory. These cups, which are resistant to solvents, oxygen, ozone and sunlight have an outstanding flex-life guaranteed to outlast other elastomers on the market today. The Cal Missile will remain flexible and still perform at any temperature found on any terrestrial job site. When you are looking for the best duct cone projectile available today, look to Cal Am Manufacturing. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.

Restrictions and Compliance

Reviews of Professional Plastics #FABMISSLE2110-012-PC