Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Calcutta Black#52000 Kydex 100 P1, 0.250 X 48.000 X 96.000 Each
- Mfr # SKYD100.250X48X96BLK52000P1
- Zoro # G300910402
product price:
$
680.99
/ea
Key Features
Color
Black
Weight
59
Width
48
Height
0.25
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SKYD100.250X48X96BLK52000P1
- Zoro #
- G300910402
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 0.25
- Length
- 96
Details
- Color
- Black
- Weight
- 59
- Material
- Kydex
- Specific Gravity (73 Deg: g/cm3)
- 1.35
Description
Kydex® 100 High-Impact Fire Rated Sheet: - Aircraft Approved Super tough, durable Kydex® 100, a proprietary alloy sheet, brings new dimensions to thermoformers in formability, rigidity, breakage resistance, chemical resistance & fire retardancy. KYDEX Sheet is a high performance thermoplastic sheet is available in a wide range of standard & custom colors, textures, & sheet sizes. Kydex® sheet is Underwriters Laboratories, Inc.® recognized for UL Std 94 V-0/5V & UL 746C and has 18 ft-lbs./in (953 J/m) Notched Izod impact resistance. Textures: P1 = Haircell Finish (standard), PC = Level Haircell, PH = Seville Texture, PA = Smooth, P8 = Suede Texture, P3 = Velour Matte, PE = Smooth Nap, PK = Cashmere Applications: Aircraft interior components, Mass Transit Vehicle & RV interiors, Equipment Housings, Medical Products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.