Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Calcutta Black#52000 Kydex T P3, 0.250 X 48.000 X 96.000 Each
- Mfr # SKYDT.250X48X96BLK52000P3
- Zoro # G400910319
product price:
$
599.99
/ea
Key Features
Color
Black
Length
96
Width
48
Height
0.25
Weight
59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SKYDT.250X48X96BLK52000P3
- Zoro #
- G400910319
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Black
- Weight
- 59
- Material
- Kydex
- Specific Gravity (73 Deg: g/cm3)
- 1.35
Dimensions
- Length
- 96
- Width
- 48
- Height
- 0.25
Description
Kydex® T is a proprietary acrylic/PVC thermoplastic sheet that is cost competitive with fire retardant ABS/PVC (FR-ABS) formulations but with significantly higher impact strength and extensibility. Unlike FR-ABS, Kydex® T is less hygroscopic, and typically does not require pre-drying. This outstanding material offers superior impact resistance (800J/m), more uniform forming with less wall thinning and offers significantly greater resistance to a broad range of corrosive chemicals and cleaning solutions. P-3 (Velour Matte Texture) will be the Standard Stock Finish of Kydex T Sheet. (other textures available with Minimum Order Quantity) If you require immediate availability with a P-1 Finish (Level Hair Cell Finish), switch to Kydex 100 Sheet which is standard with P-1 Finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.