
Cast MC901 Nylon Sheet - Blue, 0.375 X 24.000 X 48.000 ( Each)
Mfr # SNYLMC901.375X24.000X48.0BLCST
Zoro # G100914402
product price: $345.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Width
24
Length
48
Weight
19
Height
0.375
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SNYLMC901.375X24.000X48.0BLCST
Zoro #
G100914402
UPC #
-
Country of Origin
Multiple
Dimensions
Width
24
Length
48
Height
0.375
Details
Color
Blue
Weight
19
Material
Nylon
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.7
Max. Recommended Use Temp (Deg:F)
260
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
500
Heat Deflection Temp. (264 psi) Deg:F
200
Flexural Strength (psi @ 73 Deg: F)
16000
Specific Gravity (73 Deg: g/cm3)
1.15
Tensile Strength (psi @ 73 Deg;)
12000
CoLT Expansion (x 10-5 in./in./Deg:F)
3.5
Tensile Elongation at Break (% @ 73 Deg: F)
20
Description
MC 901 (Nylatron MC901) Heat stabilized nylon offering long-term thermal stability to 260oF. It is blue in color and used in a variety of bearing and structural applications such as wheels, gears, and custom parts. MC 901 has a better impact strength and fatigue resistance compared with other cast nylons in the range. It has proved an outstanding material for large gears, racks & pinions, successfully replacing phosphororous bronze and cast iron in many applications. Proven Applications: Port Cap - MC® 901 is custom cast to size saving fabrication time and money in a port cap and diffuser nozzle application. It also weighs only 1/7 the former parts making parts easier to handle and install. (Prior material: Stainless Steel)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.