Cast MC907 Nylon Sheet, 0.625 X 24.000 X 48.000 ( Each)

  • Mfr # SNYLMC907BL.625X24.000X48.0CST

  • Zoro # G800914467


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Width
24
Length
48
Weight
39
Height
0.625
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYLMC907BL.625X24.000X48.0CST
Zoro #
G800914467
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.625

Details

Weight
39
Material
Nylon
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.4
3A Dairy Compliant
Yes
USDA Compliant
Yes

Description

MC® 907 - Food Grade NylonUnmodified type 6 nylon offering the highest strength and hardness of the nylon 6 grades. MC 907 is monocast and is available in dozens of sizes in Tube, Rod, Bar, Plate & Sheet forms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.