Cast MC907 Nylon Sheet, 4.000 X 24.000 X 48.000 ( Each)
- Mfr # SNYLMC907NA4.000X24.000X48.000
- Zoro # G000914472
product price:Â
$
1,775.99
/ea
Key Features
Width
24
Weight
244
Material
Nylon
Height
4
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYLMC907NA4.000X24.000X48.000
- Zoro #
- G000914472
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 244
- Material
- Nylon
- Specific Gravity (73 Deg: g/cm3)
- 1.4
- 3A Dairy Compliant
- Yes
- USDA Compliant
- Yes
- FDA Compliant
- Yes
Dimensions
- Width
- 24
- Height
- 4
- Length
- 48
Description
MC® 907 - Food Grade NylonUnmodified type 6 nylon offering the highest strength and hardness of the nylon 6 grades. MC 907 is monocast and is available in dozens of sizes in Tube, Rod, Bar, Plate & Sheet forms.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.