Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Nylatron 703XL Sheet, 1.250 Thick, 12 X 24

  • Mfr # SNYL703XL1.250-12X24

  • Zoro # G500914385


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Weight
82
Height
1.25
Length
24
Material
Nylon
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNYL703XL1.250-12X24
Zoro #
G500914385
UPC #
-
Country of Origin
Multiple

Dimensions

Height
1.25
Length
24
Width
12

Details

Weight
82
Material
Nylon
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Nylatron® 703XL is a new internally lubricated cast nylon for special area applications. Zero "stick slip" is its differentiating feature. Units equipped with Nylatron 703XL can accurately display smaller movements made possible by today's sophisticated control devices. Static and dynamic coefficients of friction that approximate each other at virtually every point over the Nylon product's useful range, make this possible. The wear resistance of NYLATRON NSM with the added benefit of zero æstick-slip' makes NYLATRON 703 XL an ideal material for applications where precise motion control is required. NYLATRON 703 XL has been prototyped in the Japanese market in Telescopic Crane Booms. NYLATRON 703 XL is the material of choice because of the virtual absence of vibrations during the movement of the boom resulting in more efficient positioning of the crane and safer working standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.