Cast Nylatron 703XL Sheet, 1.250 Thick, 24 X 48
- Mfr # SNYL703XL1.250-24X48
- Zoro # G000914571
product price:
$
1,315.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Weight
82
Height
1.25
Length
48
Width
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNYL703XL1.250-24X48
- Zoro #
- G000914571
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Nylon
- Weight
- 82
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Height
- 1.25
- Length
- 48
- Width
- 24
Description
Nylatron® 703XL is a new internally lubricated cast nylon for special area applications. Zero "stick slip" is its differentiating feature. Units equipped with Nylatron 703XL can accurately display smaller movements made possible by today's sophisticated control devices. Static and dynamic coefficients of friction that approximate each other at virtually every point over the Nylon product's useful range, make this possible. The wear resistance of NYLATRON NSM with the added benefit of zero æstick-slip' makes NYLATRON 703 XL an ideal material for applications where precise motion control is required. NYLATRON 703 XL has been prototyped in the Japanese market in Telescopic Crane Booms. NYLATRON 703 XL is the material of choice because of the virtual absence of vibrations during the movement of the boom resulting in more efficient positioning of the crane and safer working standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.