
Cast Nylon SL Sheet, 0.250 X 24.000 X 48.000 ( Each)
Mfr # SNYLSLNA.250X24.000X48.000CAST
Zoro # G300913588
product price:Â $318.99
/ea
Free Shipping & Returns
Key Features
Weight
14
Length
48
Height
0.25
Material
Nylon
Width
24
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SNYLSLNA.250X24.000X48.000CAST
Zoro #
G300913588
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
0.25
Width
24
Details
Weight
14
Material
Nylon
Specific Gravity (73 Deg: g/cm3)
1.2
Description
Nylon SL offers a very low coefficient of friction with superior wear resistance. Nylon SL is used for complex applications where external lubrication is difficult or impossible. Also providing in excess of 5 times longer part life than other lubricated materials. Nylon SL offers significant savings in machine maintenance and down time costs. As well, it provides added assurance of part life in friction applications where other cast nylons may fail. Standard: LIGHT GREY Availability: Sheet, Rod, Tube, & Custom Parts Applications : Wear strips, bearings / bushings, abrasion pads, rollers, guide rails, star wheels (bottling plants), valve seats.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.