Zoro Homepage

Caution Buried Communications Line (S), Warning Tape - Underground Co

  • Mfr # TAPE-WARNING-BURIED-TELECOM

  • Zoro # G000930793


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Tape Width
4 in
Tape Length
1000 ft
Roll Length
1000 ft
Weight
3
Height
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAPE-WARNING-BURIED-TELECOM
Zoro #
G000930793
UPC #
-
Country of Origin
Multiple

Dimensions

Tape Width
4 in
Tape Length
1000 ft
Roll Length
1000 ft
Height
4
Roll Width
4 in

Details

Weight
3

Description

Detectable Underground Warning Tape for telecommunication lines. "Caution Buried Communication Line Below" Safety Tape for construction site. Alert excavators of buried utility lines with Detectable Underground Warning Tape Standard Roll: 1000 Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.