Zoro Homepage

Celazole (PBI) Sheet, 0.625 Thick, 12 X 12

  • Mfr # SCELAZOLE.625-12X12

  • Zoro # G900914121


product price: $5,366.99
/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Height
0.625
Material
Celazole
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCELAZOLE.625-12X12
Zoro #
G900914121
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
12
Height
0.625

Details

Material
Celazole
Weight
5
Tensile Strength (psi @ 73 Deg;)
20000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.8
Max. Recommended Use Temp (Deg:F)
600
Flexural Strength (psi @ 73 Deg: F)
32000
UL94 Flammability Rating Method: UL 94
V-0
Dielectric Strength (volts/mil)
550
Heat Deflection Temp. (264 psi) Deg:F
800
Specific Gravity (73 Deg: g/cm3)
1.3
CoLT Expansion (x 10-5 in./in./Deg:F)
0.13
Tensile Elongation at Break (% @ 73 Deg: F)
3

Description

Celazole PBI (grade U-60 - Compression-Molded 100% PBI) is the highest performance engineering thermoplastic available today. It offers the highest heat resistance and mechanical property retention over 400°F of any unfilled plastic. Celazole PBI has better wear resistance and load carrying capabilities at extreme temperatures than any other reinforced or unreinforced engineering plastic. Celazole U-60 PBI is an unfilled PBI polymer suitable for compression molding. U-60 is commonly molded and machined into precision parts for industrial, chemical and petrochemical industries; aerospace; glass making; liquid crystal display (LCD) panel manufacture; and photovoltaic (PV) panel manufacture. As an unreinforced material, Celazole PBI is very "clean" in terms of ionic impurity and it does not outgas (except water). These characteristics make this material very attractive to semiconductor manufacturers for vacuum chamber applications. Celazole PBI has excellent ultrasonic transparency which makes it an ideal choice for parts such as probe tip lenses in ultrasonic measuring equipment. Celazole PBI is also an excellent thermal insulator. Other plastics in melt do not stick to PBI. These characteristics make it ideal for contact seals and insulator bushings in plastic production and molding equipment. Highest mechanical properties of any plastic above 400°F (204°C) Highest heat deflection temperature 800°F (427°C), with a continuous service capability of 750°F (399°C) in inert environments, or 650°F (343°C) in air with short term exposure potential to 1,000°F (538°C) Lowest coefficient of thermal expansion and highest compressive strength of all unfilled plastics Celazole is stocked in our USA, Singapore & Taiwan Warehouses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.