Ceram P UHMW Sheet, 0.250 X 48.000 X 120.000 ( Each)
- Mfr # SCERAMP.250X48.000X120.000
- Zoro # G500914354
product price:
$
1,034.99
/ea
Key Features
Length
120
Height
0.25
Material
Tivar
Weight
82
Width
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCERAMP.250X48.000X120.000
- Zoro #
- G500914354
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Tivar
- Weight
- 82
- Specific Gravity (73 Deg: g/cm3)
- 1.5
Dimensions
- Length
- 120
- Height
- 0.25
- Width
- 48
Description
Tivar® Ceram P® - For high load, high speed and severe sliding abrasion applications, TIVAR® Ceram P® should be THE material of choice. Its high tensile strength and wear resistance have been successful in the lumber, paper, steel and agricultural industries. Composed of virgin polymer and premium additives, TIVAR® Ceram P® is a shatter-resistant alternative to sintered ceramics, reducing parts wear and machine maintenance downtime. Easily recognizable by the lime-green color, TIVAR® Ceram P® is available in 48" x 120" sheets with gauge sizes ranging from 1/16" to 2". It is also available in gauge sizes 3/4" to 3" in 20' lengths. TIVAR® Ceram P® does NOT meet FDA or USDA guidelines for food handling/processing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.