Ceram P UHMW Sheet, 0.500 X 48.000 X 120.000 ( Each)

  • Mfr # SCERAMP.500X48.000X120.000

  • Zoro # G200914326


product price:  $2,206.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Tivar
Weight
164
Height
0.5
Length
120
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCERAMP.500X48.000X120.000
Zoro #
G200914326
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
120
Width
48

Details

Material
Tivar
Weight
164
Specific Gravity (73 Deg: g/cm3)
1.5

Description

Tivar® Ceram P® - For high load, high speed and severe sliding abrasion applications, TIVAR® Ceram P® should be THE material of choice. Its high tensile strength and wear resistance have been successful in the lumber, paper, steel and agricultural industries. Composed of virgin polymer and premium additives, TIVAR® Ceram P® is a shatter-resistant alternative to sintered ceramics, reducing parts wear and machine maintenance downtime. Easily recognizable by the lime-green color, TIVAR® Ceram P® is available in 48" x 120" sheets with gauge sizes ranging from 1/16" to 2". It is also available in gauge sizes 3/4" to 3" in 20' lengths. TIVAR® Ceram P® does NOT meet FDA or USDA guidelines for food handling/processing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.