Ceramatest 400 Sheet, 1.000 X 14.000 X 20.000 ( Each)

  • Mfr # SCER4001.000X14.000X20.000

  • Zoro # G500914101


product price:  $1,493.99
/ea
Free Shipping & Returns

Key Features

Weight
27
Material
CeramaTest
Width
14
Height
1
Length
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCER4001.000X14.000X20.000
Zoro #
G500914101
UPC #
-
Country of Origin
Multiple

Dimensions

Width
14
Height
1
Length
20

Details

Weight
27
Material
CeramaTest
Specific Gravity (73 Deg: g/cm3)
2.5
Thermal Conductivity (BTU-in/ft²-hr-°F)
0.87
Dielectric Strength (volts/mil)
730
Max. Recommended Use Temp (Deg:F)
750
Tensile Strength (psi @ 73 Deg;)
6000

Description

CeramatestTM 400 mica-filled ceramic provides standard geometry stocks in machinable grades such as Sheets, Discs, Bars and Rods. Ceramatest (Dark Gray) is produced using a hot compression process. Ceramatest 400 is softer than any other machinable ceramics on the market and requires no Post-Firing after machining.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.