Ceramatest 500 Sheet, 0.125 X 14.000 X 20.000 ( Each)

  • Mfr # SCERAMATEST500.125X14.000X20.0

  • Zoro # G900914367


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Material
CeramaTest
Length
20
Weight
4
Width
14
Height
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCERAMATEST500.125X14.000X20.0
Zoro #
G900914367
UPC #
-
Country of Origin
Multiple

Dimensions

Length
20
Width
14
Height
0.125

Details

Material
CeramaTest
Weight
4
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.15
Dielectric Strength (volts/mil)
530
Max. Recommended Use Temp (Deg:F)
930
Specific Gravity (73 Deg: g/cm3)
2.7
Tensile Strength (psi @ 73 Deg;)
6000
CoLT Expansion (x 10-5 in./in./Deg:F)
10.53

Description

CeramatestTM 500 is a glass bonded sythetic mica ceramic material designed to meet the exacting demands of technical markets. This material is a versatile and efficient electrical and thermal insulating material. Ceramatest 500 is a fully inorganic material used to bridge the performance gap between high performance plastics and structural ceramics. Ceramatest 500 glass bonded mica ceramic is a simultaneous union under high pressure and temperature of finely powdered electrical quality glass and precisely defined (natural or synthetic) mica. The resulting stone-like, dense ceramic material inherits all of the insulating advantages of both components. CeramatestTM is available in several machinable grades suitable for processing with standard carbide tools and water (or a water based lubricant) and in moldable grades that do not require firing or sintering after molding. As a result, the material can accommodate metal inserts during molding similar to thermoplastics. CeramaTestTM does not burn or outgas. The material is dimensionally stable at elevated temperatures Max. Continuous Use Temperature is 930° F (500° C) CeramatestTM 500 is LIGHT GREY in Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.