Ceramic PEEK NC30 Sheet, 0.375 X 24.000 X 48.000 ( Each)

  • Mfr # SPEEKNC30.375X24.000X48.000

  • Zoro # G700914017


product price:  $7,353.99
/ea
Free Shipping & Returns

Key Features

Width
24
Length
48
Weight
27
Material
CeramaPEEK
Height
0.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPEEKNC30.375X24.000X48.000
Zoro #
G700914017
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.375

Details

Weight
27
Material
CeramaPEEK
Flexural Strength (psi @ 73 Deg: F)
23000
Specific Gravity (73 Deg: g/cm3)
1.6
Dielectric Strength (volts/mil)
400
Max. Recommended Use Temp (Deg:F)
480
Tensile Strength (psi @ 73 Deg;)
13000
UL94 Flammability Rating Method: UL 94
V-0

Description

CeramaPEEK® NC30 EXTRUDED Test Socket Material is an advanced proprietary ceramic-filled PEEK compound created to meet the requirements for tight tolerance, high frequency IC chip socket test fixtures. CeramaPEEK is WHITE in COLOR and provides superior hole stability and cleanliness. Precision holes drilled into CeramaPEEK NC30 are burr-free (when machined properly) and provide longer life than competing materials. CeramaPEEK NC30 is offered exclusively by Professional Plastics to IC Test Socket manufacturers worldwide. This materials is available in large 24" x 48" (610mm x 1220mm) plates and is more economical than competing injection-molded products. Professional Plastics maintains 18 locations in the USA, Singapore and Taiwan (serving customers throughout Asia). CeramaPEEK® is a registered trade name of Professional Plastics, Inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.