Chemfluor 367 HI-Purity Tube, 0.375 ID X .500 OD X 50 FT ( Roll)
- Mfr # TCHEM367.375X.500X50FT-SG
- Zoro # G200931057
product price:
$
738.99
/ea
Free Shipping & Returns
Key Features
Material
Chemfluor
Height
4
Weight
4
Width
12
Length
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCHEM367.375X.500X50FT-SG
- Zoro #
- G200931057
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Chemfluor
- Weight
- 4
Dimensions
- Height
- 4
- Width
- 12
- Length
- 12
Description
Chemfluor ® 367 Scientific Grade Tubing (Versilon® 367 Tubing) Chemfluor® 367 is a unique fluoropolymer which maintains fluid integrity, and in many ways outperforms tubing made from standard, even high-purity, PFA resin. The surface of Chemfluor® 367 is up to six times smoother than tubing made of standard and high-purity resin. This results in less cross-contamination, greater productivity yields and easier-to-clean systems. With its smooth surface, low extractables, excellent chemical resistance and outstanding mechanical properties, Chemflour® 367 can be used in virtually any application where maintaining high purity is critical. Typical Applications for Chemfluor® 367 (Versilon® 367 Tubing) Include: Semiconductor industry Pharmaceutical industry Laboratory industry Environmental industry Food processing industry
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.