Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Chemfluor FEP Tube, 0.312 ID X .375 OD X 50 FT Roll
- Mfr # TFEPNA.312X.375X50FT-SG
- Zoro # G500922250
product price:
$
199.99
/ea
Free Shipping & Returns
Key Features
Length
12
Width
12
Height
4
Weight
2
Material
FEP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TFEPNA.312X.375X50FT-SG
- Zoro #
- G500922250
- UPC #
- -
- Country of Origin
- Multiple
- Weight
- 2
- Material
- FEP
- Specific Gravity (73 Deg: g/cm3)
- 1.47
- FDA Compliant
- Yes
Dimensions
- Length
- 12
- Width
- 12
- Height
- 4
Description
CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing) is a fluoropolymer with excellent physical and chemical properties. It can withstand low cryogenic temperatures, and has low porosity and low permeation. Chemically inert at extreme temperatures, Chemfluor® FEP can operate in temperatures ranging from -100°F to 400°F. The material's transparency and weatherability make it ideal for use in sight gauges, especially when used with harsh chemicals. Typical Applications for CHEMFLUOR® FEP Tubing (Versilon® FEP Tubing): - Sight Gauges - Valve & Pump Linings - Hose & Pipe Liners - Fluid Handling - Pharmaceutical Tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.