
Clear 2-WAY Mirror Polycarbonate Sheet, 0.250 Thick, 48 X 96
Mfr # SPCMIRRORCL.2502WAY-48X96
Zoro # G200914456
product price: $1,652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Clear
Width
48
Weight
53
Material
Mirror
Length
96
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPCMIRRORCL.2502WAY-48X96
Zoro #
G200914456
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Length
96
Height
0.25
Details
Color
Clear
Weight
53
Material
Mirror
Specific Gravity (73 Deg: g/cm3)
1.2
Description
See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.