Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 24 X 48

  • Mfr # SACRMI2.125CEF-24X48

  • Zoro # G000914557


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Height
0.125
Length
48
Weight
27
Material
Mirror
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRMI2.125CEF-24X48
Zoro #
G000914557
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Length
48
Width
24

Details

Color
Clear
Weight
27
Material
Mirror
Specific Gravity (73 Deg: g/cm3)
1.2

Description

See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.