
Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.125 Thick, 48 X 48
Mfr # SACRMI2.125CEF-48X48
Zoro # G100913177
product price: $376.99
/ea
Free Shipping & Returns
Key Features
Color
Clear
Width
48
Length
48
Height
0.125
Material
Mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SACRMI2.125CEF-48X48
Zoro #
G100913177
UPC #
-
Country of Origin
Multiple
Dimensions
Width
48
Length
48
Height
0.125
Details
Color
Clear
Material
Mirror
Weight
27
Specific Gravity (73 Deg: g/cm3)
1.2
Description
See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.