Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.250 Thick, 48 X 48

  • Mfr # SACRMI2.250CEF-48X48

  • Zoro # G300913212


product price: $800.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Color
Clear
Material
Mirror
Length
48
Weight
53
Height
0.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SACRMI2.250CEF-48X48
Zoro #
G300913212
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.25
Width
48

Details

Color
Clear
Material
Mirror
Weight
53
Specific Gravity (73 Deg: g/cm3)
1.2

Description

See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.