
Clear 2WAY See-Thru Mirror Acrylic Sheet, 0.250 X 48.000 X 96.000 Ea
Mfr # SACRMI2.250X48.000X96.000CEF
Zoro # G500913111
product price:Â $1,239.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Clear
Weight
53
Height
0.25
Length
96
Width
48
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SACRMI2.250X48.000X96.000CEF
Zoro #
G500913111
UPC #
-
Country of Origin
Multiple
Dimensions
Height
0.25
Length
96
Width
48
Details
Color
Clear
Weight
53
Material
Mirror
Specific Gravity (73 Deg: g/cm3)
1.2
Description
See Through Mirror - Two-Way Mirror is a Transparent, See-through Surveillance Mirror
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.