Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear 72 L, 1.25 W

  • Mfr # RPVCCL.625-10

  • Zoro # G800899788


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Color
Clear
Length
72
Width
1.25
Weight
2
Height
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPVCCL.625-10
Zoro #
G800899788
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1.25
Height
0.625

Details

Color
Clear
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.33
NSF Compliant
Yes

Description

CLEAR PVC ROD, BAR & PROFILES Professional Plastics offers premium clear PVC materials extruded into rods, bars & profiles. Made from only the finest raw materials, which have been carefully evaluated to ensure consistency in the finished item. Our Clear PVC materials are listed by NSF International to Standard 61 as being safe for use in potable water applications.Many unique and specialty items can be machined from transparent PVC shapes. Clear PVC shapes provide the reliable chemical resistance of standard PVC, and are also fully compatible with standard PVC products with regard to machining characteristics, solvent cementing and other joining methods. In addition to exhibiting desirable physical properties and optimum transparency, this material complies with the provisions of Title 21 of the FDA Code of Federal Regulations as being safe for use in food-contact applications.Clear PVC machining shapes exhibit excellent chemical resistance to a wide variety of corrosives and aggressive reagents. Compatibility with service conditions should be investigated prior to use. Note: Maximum Diameter is 1.0" (25.4mm) Maximum Service Temperature: 140° F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.