Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Clear Abrasion-Resistant 1 Side Extruded Acrylic Film-Masked Sheet, 0
- Mfr # SACRAR1.375X48.000X96.000CEF
- Zoro # G400907128
product price:
$
563.99
/ea
Key Features
Color
Clear
Width
48
Length
96
Material
Acrylic
Weight
79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACRAR1.375X48.000X96.000CEF
- Zoro #
- G400907128
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Material
- Acrylic
- Weight
- 79
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Width
- 48
- Length
- 96
- Height
- 0.375
Description
ACRYLITE® AR acrylic sheet, continuously manufactured sheet, offers excellent optical clarity and high impact strength with abrasion and chemical resistant properties. It resists marring and scratching from everyday public contact, daily cleanings, and airborne dirt and dust. It is useful for numerous applications, including P-O-P displays, store fixtures, menu boards, flat panel display monitors, signs & directories, LCD screens, and framing. ACRYLITE® AR P-99 sheet combines abrasion and chemical resistance with non-glare properties for easy viewing. It is ideal for picture framing and sign applications. ACRYLITE® Abrasion Resistant, Optical Grade acrylic sheet is continuously manufactured acrylic sheet offering outstanding optical performance. Its high optical quality, light weight and excellent impact strength make it the preferred material for LCD's, PDA's, projection television screens and multimedia displays. ACRYLITE® Non-Glare, Abrasion Resistant, Optical Grade acrylic sheet minimizes glare with a matte finish and resists scratching with an abrasion resistant coating. Used exclusively in the optoelectronics market.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.