Clear Abrasion-Resistant 1 Side Extruded Acrylic Paper-Masked Sheet ,

  • Mfr # SACRAR1.125X48.000X96.000CEP

  • Zoro # G200907090


product price:  $402.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Height
0.125
Width
48
Weight
27
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRAR1.125X48.000X96.000CEP
Zoro #
G200907090
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.125
Width
48
Length
96

Details

Color
Clear
Weight
27
Material
Acrylic
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ACRYLITE® AR acrylic sheet, continuously manufactured sheet, offers excellent optical clarity and high impact strength with abrasion and chemical resistant properties. It resists marring and scratching from everyday public contact, daily cleanings, and airborne dirt and dust. It is useful for numerous applications, including P-O-P displays, store fixtures, menu boards, flat panel display monitors, signs & directories, LCD screens, and framing. ACRYLITE® AR P-99 sheet combines abrasion and chemical resistance with non-glare properties for easy viewing. It is ideal for picture framing and sign applications. ACRYLITE® Abrasion Resistant, Optical Grade acrylic sheet is continuously manufactured acrylic sheet offering outstanding optical performance. Its high optical quality, light weight and excellent impact strength make it the preferred material for LCD's, PDA's, projection television screens and multimedia displays. ACRYLITE® Non-Glare, Abrasion Resistant, Optical Grade acrylic sheet minimizes glare with a matte finish and resists scratching with an abrasion resistant coating. Used exclusively in the optoelectronics market.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.