Clear Abrasion-Resistant 2 Sides Prolens Polycarbonate Halogen, 0.250

  • Mfr # SPCAR2CL.250X48.000X96.000HAL

  • Zoro # G300931032


product price:  $1,255.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Height
0.25
Length
96
Weight
61
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPCAR2CL.250X48.000X96.000HAL
Zoro #
G300931032
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.25
Length
96
Width
48

Details

Color
Clear
Weight
61
Specific Gravity (73 Deg: g/cm3)
1.4

Description

ProLens® Aircraft Grade Polycarbonate Sheet - Window Dust Cover Material (for Window Liners) Professional Plastics, Inc, as the leading supplier to the transportation industry, is introducing our ProLens® Pro-Mirror is a FAA Flammability, FAR 25.853 articles (a) & (b), certified product that is light weight, impact resistant and flame retardant. Professional applies a proprietary coating to our product giving you the Security and Longevity you have been searching for. ProLens® has outstanding abrasion resistance preventing from easy denting or scratching that are typical with competing products. Professional Plastics' ProLens offer the fewest inclusions and defects, thus significantly reduction rejections. Our superior glass-like clarity and reflective qualities are second to none, there is no comparison. ProLens is available in full 48" x 96" sheets, as well as, cut and routed to size per request. ProLens® is a registered trade name of Professional Plastics, Inc. - all rights reserved.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.