Clear AC-350 ESD Acrylic Sheet, 0.250 X 48.000 X 96.000 ( Each)
- Mfr # SAC350.250X48.000X96.000CCP
- Zoro # G900907987
product price:Â
$
1,171.99
/ea
Key Features
Color
Clear
Length
96
Height
0.25
Width
48
Weight
53
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAC350.250X48.000X96.000CCP
- Zoro #
- G900907987
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Clear
- Weight
- 53
- Material
- ESd Plexiglass
- Specific Gravity (73 Deg: g/cm3)
- 1.2
Dimensions
- Length
- 96
- Height
- 0.25
- Width
- 48
Description
AC-350 Acrylic (Bending Grade) - Static Dissipative Plastic AC-350TM Acrylic is a plastic sheet product that controls static electricity in many applications, including bent and contoured equipment covers, enclosures, and panels. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-350TM static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-350 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties and chemical resistance, and superior bending properties.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.