Clear AC-350 ESD Acrylic Sheet, 0.500 X 48.000 X 96.000 ( Each)

  • Mfr # SAC350.500X48.000X96.000CEF

  • Zoro # G900908205


product price:  $1,155.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Clear
Height
0.5
Material
ESd Plexiglass
Length
96
Weight
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAC350.500X48.000X96.000CEF
Zoro #
G900908205
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.5
Length
96
Width
48

Details

Color
Clear
Material
ESd Plexiglass
Weight
105
Specific Gravity (73 Deg: g/cm3)
1.2

Description

AC-350 Acrylic (Bending Grade) - Static Dissipative Plastic AC-350TM Acrylic is a plastic sheet product that controls static electricity in many applications, including bent and contoured equipment covers, enclosures, and panels. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-350TM static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-350 Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties and chemical resistance, and superior bending properties.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.